Shop All LED Light Bulbs
Halo
RETROFT KT WH 6""W LED 9W
Mfr # RL6069S1EWHDMR
Zoro # G001294009
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 8.7 W
- Lumens Up to 719, 120V, Phase dimming down to 5%, 600
- Light Bulb Dia. 6 Inch
- CRI 90, L70 at 70,000 hours (70% lumen maintenance at 70,000 hours)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # RL6069S1EWHDMR
- Zoro # G001294009
- UPC # 80083858088
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 6 Inch |
Length | 4.125 Inches |
Height | 7.75 Inches |
Width | 7.75 Inches |
Details
Voltage | 120V |
Watts | 8.7 W |
Lumens | Up to 719, 120V, Phase dimming down to 5%, 600 |
CRI | 90, L70 at 70,000 hours (70% lumen maintenance at 70,000 hours) |
Bulb Amps | 0.074 A |
Color Temperature | 5000K |
Mounting | Direct Mount |
Lamp Type | LED |
Description
Halo RL6 Series Matte White 6 in. W LED Recessed Direct Mount Light Trim 9 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Carl Zeiss 380079-9040-000 replacement light bulb lamp (380079-9040-000 CARL ZEISS)
- SYLVANIA LEDRT8/R3C/5000UD/9SC8 (65481)
- SUNBLASTER High Output LED 6400K 48W Str (SL0900704)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- HALO Metalux 48 in. L White Hardwired LED Strip Light 2298 lm (4ST1L2040R)
- HALO Metalux 24 in. L White Hardwired LED Strip Light 1165 lm (2ST1L1040R)
- HALO Metalux 48 in. L White Hardwired LED Strip Light 8800 lm (4ST2L4040R)
- HALO Metalux 24 in. L White Hardwired LED Strip Light 2298 lm (2ST2L2040R)
- ILC Replacement For SATCO S49393 (S49393)
- SIGNIFY Linear LED Bulb, 14.5 W, 4 ft L, White (14.5T8/MAS/48-850/MF21/P/DIM 25/1)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/927-22/P/E26/WG 6/1FB T20)
- Halo LED Light Bulbs