Shop All Recessed Light Housing
Halo
Regressed Lens Adjustable Reflector, 3007
Mfr # 3007WHC
Zoro # G1228125
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Lensed Showerlight
- Height 4.625 Inches
- Length (In.) 2.9 Inches
- Width (in.) 4.625 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 3007WHC
- Zoro # G1228125
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 4.625 Inches |
Length (In.) | 2.9 Inches |
Width (in.) | 4.625 Inches |
Details
Trim Style - Recessed Down Light | Lensed Showerlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 3.5" Standard Square Pole Cap (85-00012)
- LEDLENSER Ledlenser P6R Core, 900 Lumens (880516)
- ILC Replacement For EIKO, SLM2240A0840HD (SLM22-40/A0/840-H-D)
- MOONRAYS Low Voltage 50 W LED Transformer (29095)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495P)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- HALO Coilex® Baffle, 993 4" (993P)
- HALO Double Gimbal, Par30, 6215 (6215BK)
- HALO Reflector, 999 4" (999H)
- HALO H1999 Socket Extender (H1999)
- HALO Ml56068Xx 600 Series 80 Cri Led Light Modules (TRM690WH)
- Halo Recessed Light Housing