Shop All Recessed Light Housing
Halo
Regressed Eyeball 30° Tilt, 420
Mfr # 420W
Zoro # G1228177
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Regressed Eyeball
- Height 7.301 Inches
- Length (In.) 5.001 Inches
- Width (in.) 4.501 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 420W
- Zoro # G1228177
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 7.301 Inches |
Length (In.) | 5.001 Inches |
Width (in.) | 4.501 Inches |
Details
Trim Style - Recessed Down Light | Regressed Eyeball |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal 1233-142w (1233-142W UNIVERSAL)
- FEIT ELECTRIC LED BULB BR30 MEDIUM 65W (BR30/10KLED/3)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- ILC Replacement for Philips 888297 replacement light bulb lamp (888297 PHILIPS)
- HALO Lv Pinhole Baffle, 1419 (1419TBZ)
- HALO Par Metal Splay, 5000 (5000P)
- HALO White Splay Trim, 328 (328P)
- HALO Frosted Dome Lens Showerlight, 952 4" (952PS)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6927)
- HALO Angle Cut Baffle, Self-Flanged, 5222 (5222H)
- HALO COMMERCIAL Pr8 Led (PR8M12WDMW)
- Halo Recessed Light Housing