Shop All Recessed Light Housing
Halo
Reflector Trim, 692
Mfr # 692SC
Zoro # G1228055
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector
- Height 2.8 Inches
- Length (In.) 8.0 Inches
- Lamp Type LED (Not Included)
- Width (in.) 9.5 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # 692SC
- Zoro # G1228055
- UPC # 80083624003
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 2.8 Inches |
Length (In.) | 8.0 Inches |
Width (in.) | 9.5 Inches |
Details
Trim Style - Recessed Down Light | Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED (Not Included) |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 22475a (22475A DAMAR)
- ILC Replacement for Flowtron Bf-75 replacement light bulb lamp (BF-75 FLOWTRON)
- BODINE Emergency Lighting Relay Control (GTD20AM)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/E/841/ECO)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6930)
- HALO H995Ricat (H995RICAT)
- HALO Rl Deep Baff, 600Lm, 930, Wh Trm, C&I, 6" (RLD6069301EWH)
- HALO Smd4 Led (SMD4R6927WH)
- HALO Ot400P Oversized Trim Ring (OT460P)
- HALO Sld6 Led (SLD612927WHUNVJB)
- HALO Adjustable Pinhole Baffle, 3001 (3001WHBB)
- Halo Recessed Light Housing