Shop All Recessed Light Housing
Halo
Reflector, 999 4"
Mfr # 999H
Zoro # G1228073
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 999H
- Zoro # G1228073
- Country of Origin Mexico
- Category Recessed Light Housing
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- NITECORE TM39 5200 Lumen 1640 Yard Long Throw Flashlight (TM39)
- HALO Frosted Dome Lens Showerlight, 952 4" (952PS)
- SYLVANIA TW LED B10 SW 40W 6PK (41319)
- HALO Rl6-Dm Direct Mount Led Downlight (RL6069S1EWHDM)
- HALO H457Icat1E - H4 Led Gen2 Housing (H457ICAT1E)
- HALO H995Icat (H995ICAT)
- HALO Eyeball 35° Tilt, Self-Flange, 5135 (5135WH)
- HALO Smd4-Dm Led (SMD4R6935WHDM)
- HALO Double Gimbal, Par30, 6215 (6215SN)
- HALO Rsq5 All-Purpose Square Led Module (RSQ5089301EMWWB)
- Halo Recessed Light Housing