Shop All Recessed Lighting Kits
Halo
Recessed Retrofit Baffle 5
Mfr # LT560WH6930R
Zoro # G306885520
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.125 Inches
- Diameter 5/6 in
- Max. Wattage 10 W
- Length 2.4 Inches
- Amperage Rating 0.083 at 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # LT560WH6930R
- Zoro # G306885520
- UPC # 80083746187
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 9.125 Inches |
Diameter | 5/6 in |
Length | 2.4 Inches |
Details
Max. Wattage | 10 W |
Amperage Rating | 0.083 at 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Ge General Electric G.E 48864 (48864)
- ILC Replacement for Federal Signal K8107251a replacement light bulb lamp (K8107251A FEDERAL SIGNAL)
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D116K)
- KIM LIGHTING LED Accent Light, 11W, CRI 80,1031L, 3000K (EL700S3/9L3KUV/DB)
- HALO White 4 in. W Plastic LED Canless Recessed Downlight 7.8 W (LT4069FS351EWHD)
- HALO Dwnlt Ind Rcsd 3000K Led 4In (LT460WH6930R)
- HALO DRECT MT WH 6""W LED 4PK (HLBSL6099FS354P)
- HALO Light Rcsd Rtft Wh 600L 5&6In (RA56069S1EWHR)
- HALO Matte White 6 in. W Plastic LED Canless Recessed Downlight 8.5 W (LT6089FS351EWHD)
- HALO Matte White 6 in. W Aluminum LED Dimmable Recessed Downlight 8.6 W (SLDSL6069S1EMWR)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23796-4PK)
- Halo Recessed Lighting Kits