Shop All Recessed Light Housing
Halo
Ra56 Led 5&6-Inch Gimbals - Narrow & V. Wide Flood
Mfr # RA5606927WH
Zoro # G1227599
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.75 IN
- Lamp Type LED
- Length (In.) 6.5 IN
- Width (in.) 6.25 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # RA5606927WH
- Zoro # G1227599
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 6.75 IN |
Length (In.) | 6.5 IN |
Width (in.) | 6.25 IN |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 BLU 25PK (BU25C9-OBLA)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- ILC Replacement For RITTER 152 HALOGEN EXAM LIGHT (WW-4R8S-0)
- HALO Coilex® Baffle, 993 4" (993SN)
- HALO Double Gimbal, Par30, 6215 (6215WH)
- HALO Open Trim, 301 (301TBZ)
- HALO Adjustable Eyeball, 5070 (5070P)
- HALO Prismatic Glass Lens, 4055 (4055WH)
- HALO Sld6Xjb Led (SLD6EXT)
- HALO Frost Glass Lens, 6150 (6150SN)
- Halo Recessed Light Housing