Shop All Recessed Light Housing
Halo
Par Reflector Cone, 5020
Mfr # 5020P
Zoro # G1225623
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector Cone
- Height 8.201 Inches
- Length (In.) 5.201 Inches
- Width (in.) 4.301 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 5020P
- Zoro # G1225623
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 8.201 Inches |
Length (In.) | 5.201 Inches |
Width (in.) | 4.301 Inches |
Details
Trim Style - Recessed Down Light | Reflector Cone |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Sylvania FT40DL/835/RS 40w W/ 2G11 Base, 3500K, 4-Pin High Lumen Biax CFL Bulb (20585)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4S54-90C-2Ls-G (ICN-4S54-90C-2LS-G)
- HALO Drop Opal Lens, 71 (71P)
- HALO Par Reflector Cone, 5020 (5020SN)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- HALO H38Icat (H38ICAT)
- HALO H995Ricat (H995RICAT)
- HALO Super Trim Air-Tite® Reflector, 30 (30HAT)
- HALO E550Ricat (E550RICAT)
- Halo Recessed Light Housing