Shop All Recessed Light Housing
Halo
Par Metal Splay, 5000
Mfr # 5000TBZ
Zoro # G1225596
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Splay Trim
- Height 4.3 Inches
- Length (In.) 7.0 Inches
- Width (in.) 6.7 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 5000TBZ
- Zoro # G1225596
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 4.3 Inches |
Length (In.) | 7.0 Inches |
Width (in.) | 6.7 Inches |
Details
Trim Style - Recessed Down Light | Splay Trim |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Light-Duty (FS-5715 E/G)
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- ILC Replacement for GE General Electric G.E 60a/rs/stg 130v replacement light bulb lamp, 4PK (60A/RS/STG 130V GE GENERAL ELECTRIC G.E)
- DORCY 6V/4D Krypton Flashlight Bulb 2.2 V Bayonet Base (41-1663)
- HALO Tapered Metal Baffle, 6100 (6100WB)
- HALO Par Metal Step Baffle, 5010 (5010W)
- HALO Sld4Xjb Led (SLD4EXT)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- HALO H7T (H7T)
- HALO Rsq5 All-Purpose Square Led Module (RSQ5089301EMWWB)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495P)
- Halo Recessed Light Housing