Shop All Track Lighting Fixtures
Halo
Outlet Box Cover, White
Mfr # L900P
Zoro # G0598902
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5
- Description/Special Features 5 in Square
- Type Outlet Box Cover
- Width 5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # L900P
- Zoro # G0598902
- UPC # 662400140788
- Country of Origin Mexico
- Category Track Lighting Fixtures
Dimensions
Length (In.) | 5 |
Width | 5 in |
Length | 5 in |
Overall Height | 1/8 in |
Overall Width | 5 in |
Overall Length | 5 in |
Details
Item - Track Lighting | Cover |
Description/Special Features | 5 in Square |
Type | Outlet Box Cover |
Color | White |
Includes | screws |
Function | 5" Square |
Item | Outlet Box Cover |
Features | Drill Guides on Back for Virtually All Standard Outlet Boxes |
Compatible with Product Type | Any Electrical Feed Connection Point |
Description
Outlet Box Cover, Compatible with Product Type Any Electrical Feed Connection Point, Color White, Features Drill Guides on Back for Virtually All Standard Outlet Boxes, Includes Screws, Overall Height 1/8 in, Overall Length 5 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting F70t8/841 replacement light bulb lamp, 25PK (F70T8/841 SLI SYLVANIA LIGHTING)
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-5K-PC)
- BRITA BRITA LONGLAST FLTR 2PK (36244)
- EXTREME MAX Extreme Max 3006.8453 Aluminum Surfboard Wall Cradle (3006.8453)
- HALO Light Track Roundback Cyl R20 (LZR000301P)
- HALO Light Track Gimbal Ring White (LZR000330P)
- AFX Chappelle LED Fixed Rail - Satin Nickel (126509)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW42CT3W-J)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528W)
- ELCO LIGHTING Electronic Low Voltage Studio Track Fixture (ET558W)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish (TH280)
- Halo Track Lighting Fixtures