Shop All Recessed Light Housing
Halo
Open, Wide Self-Flange, 5175
Mfr # 5175TBZ
Zoro # G1225438
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Open
- Height 7.3 Inches
- Lamp Type E26 Screwbase
- Length (In.) 11.5 Inches
- Width (in.) 7.4 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # 5175TBZ
- Zoro # G1225438
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 7.3 Inches |
Length (In.) | 11.5 Inches |
Width (in.) | 7.4 Inches |
Details
Trim Style - Recessed Down Light | Open |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Connector, Black (R25 BL)
- MIDWEST FASTENER #6 x 1/8" Nickel Ball Chain Connectors 50PK (64622)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23281-1PK)
- HALO Matte White 5-6 in. W Plastic LED Retrofit Kit 6.97 W (LT56069FS351EWH)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHWB)
- HALO H36Tat (H36TAT)
- HALO Adjustable Reflector, 3004 (3004SN)
- HALO E7Icatnb (E7ICATNB)
- HALO Rl56 Wireless (RL560WHZHA69)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408SNBB)
- ELCO LIGHTING 4 Airtight Remodel IC Housing with GU24 Base Socket" (EL99RICA-G24)
- Halo Recessed Light Housing