Shop All Recessed Light Housing
Halo
Open Wet Location, Shallow, Self-Flanged, 5146
Mfr # 5146TBZ
Zoro # G1225404
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector
- Height 15.7 Inches
- Lamp Type E26 Screwbase
- Length (In.) 9.7 Inches
- Width (in.) 8.3 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 5146TBZ
- Zoro # G1225404
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 15.7 Inches |
Length (In.) | 9.7 Inches |
Width (in.) | 8.3 Inches |
Details
Trim Style - Recessed Down Light | Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIKO EIKO 500W, T6 Halogen Reflector Light Bulb (BTL)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, C240Punvhp-B (C240PUNVHP-B)
- FEIT ELECTRIC Led String Light 30' Cc (72018)
- K-TOOL INTERNATIONAL Skinny Work Light W/Magnetic Swivel Assembly (KTIXD5040)
- HALO Prismatic Glass Lens, 4055 (4055WH)
- HALO Rs7H (RS7H)
- HALO Super Trim Air-Tite® Reflector, 30 (30PAT)
- HALO Double Gimbal, Par30, 6215 (6215WH)
- HALO Metal Baffle, 953 4" (953P)
- HALO E27Icat (E27ICAT)
- HALO Sld4Xjb Led (SLD405927WHJB)
- Halo Recessed Light Housing