Shop All Recessed Light Housing
Halo
Open Wet Location, Shallow Reflector, 5145
Mfr # 5145TBZ
Zoro # G1225553
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector
- Height 14.6 Inches
- Lamp Type E26 Screwbase
- Length (In.) 9.7 Inches
- Width (in.) 8.3 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 5145TBZ
- Zoro # G1225553
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 14.6 Inches |
Length (In.) | 9.7 Inches |
Width (in.) | 8.3 Inches |
Details
Trim Style - Recessed Down Light | Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE End Cap, For CR Light Engine, PR (SMK-LE-EC)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- EMI Penlight, LED, 49 lm (222)
- HALO E7Icatnb (E7ICATNB)
- HALO Super Trim Air-Tite® Reflector, 30 (30CAT)
- HALO 6 In. Remodel Non-IC Rated Recessed Light Fixture (H7RT)
- HALO Eyeball 30° Tilt, 78 (78TBZ)
- HALO Adjustable Pinhole Baffle, 3001 (3001WHBB)
- HALO Smd4 Led (SMD4RTRMSN)
- HALO Tl41R (TL41RORB)
- Halo Recessed Light Housing