Shop All Recessed Light Housing
Halo
Ml56 Led Recessed Downlights 90 Cri - 5 & 6 Inch
Mfr # BFR56MH
Zoro # G1224284
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.335 Inches
- Length (In.) 3.96 Inches
- Width (in.) 3.96 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # BFR56MH
- Zoro # G1224284
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 0.335 Inches |
Length (In.) | 3.96 Inches |
Width (in.) | 3.96 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 150ps25/99 120-130v replacement light bulb lamp (150PS25/99 120-130V PHILIPS)
- FUSION PRODUCTS LTD. 4PK Solar GLS Lens, 4PK (25098)
- NORWELL Legacy Indoor Wall Sconce - Pewter (3306-PW)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- HALO Smd4-Dm Led (SMD4R6930WHDM)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- HALO H5Ricat (H5RICAT)
- HALO Open, Wide Self-Flange, 5175 (5175WH)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSNB)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998TBZ)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZ)
- Halo Recessed Light Housing