Shop All Recessed Light Housing
Halo
Metal Baffle, 5001
Mfr # 5001P
Zoro # G1223819
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 5 in
- Trim Style - Recessed Down Light Baffle Splay
- Trim Color - Recessed Down Light White
- Max. Wattage - Recessed Down Light 65.0
- Ceiling Type - Recessed Down Light Flat Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 5001P
- Zoro # G1223819
- UPC # 662400602729
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 5 in |
Outside Dia. | 6 1/2 in |
Outside Dia. (In.) | 6-1/2 |
Inside Dia. (In.) | 5-1/2 |
Inside Dia. | 5 1/2 in |
Details
Item - Recessed Down Light | Traditional Recessed Down Light Trim |
Trim Style - Recessed Down Light | Baffle Splay |
Trim Color - Recessed Down Light | White |
Max. Wattage - Recessed Down Light | 65.0 |
Ceiling Type - Recessed Down Light | Flat Ceiling |
Suggested Lamp Type - Recessed Down Light | BR30, PAR20, PAR30, R20 |
Lighting Technology | Halogen, Incandescent, LED |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description/Special Features | Splay Offers Wider Beam |
Lamp Type | R20, PAR20, BR30, PAR30 |
Fits | 5" Housings |
Housing Material | metal |
For Use With | 4XB57 to 4XB60 |
Type | Baffle splay |
Housing Finish | White Ring/White Baffle |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- ILC Replacement for Damar 23393a (23393A DAMAR)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- ILC Replacement for Satco S1935 replacement light bulb lamp (S1935 SATCO)
- HALO Rl56 Series (RL56TRMTBZB)
- HALO Tl42S (TL42SMB)
- HALO Gimbal, Par38, 6170 (6170SN)
- HALO H750Ricat (H750RICAT)
- HALO Tl409 4" H4 Wall Wash With Reflector And Trim Ring (TL409WHWW)
- HALO Smd4 Led (SMD4RTRMWH)
- HALO E27Tat (E27TAT)
- Halo Recessed Light Housing