Shop All Recessed Light Housing
Halo
Lv Retractable Elbow 60° Tilt, 1496
Mfr # 1496SN
Zoro # G1223758
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Retractable Elbow
- Height 1.9 Inches
- Length (In.) 5.0 Inches
- Width (in.) 5.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 1496SN
- Zoro # G1223758
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 1.9 Inches |
Length (In.) | 5.0 Inches |
Width (in.) | 5.0 Inches |
Details
Trim Style - Recessed Down Light | Retractable Elbow |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 1000 lm (LED13DRS6/827)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- HALO Shallow Baffle Trim, 696Wb (696WB)
- HALO Lt4 All-Purpose Led Retrofit Baffle-Trim Modules (LT460WH6950)
- HALO Tl43R (TL43R2GMWBB)
- HALO Super Trim Air-Tite® Reflector, 30 (30CAT)
- HALO Double Gimbal, Par30, 6215 (6215SN)
- HALO Sld6 Led (SLD612935WH)
- HALO H2920Ict (H2920ICT)
- Halo Recessed Light Housing