Shop All Recessed Light Housing
Halo
Lv Retractable Elbow 60° Tilt, 1496
Mfr # 1496P
Zoro # G1223697
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Retractable Elbow
- Height 1.9 Inches
- Length (In.) 5.0 Inches
- Width (in.) 5.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 1496P
- Zoro # G1223697
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 1.9 Inches |
Length (In.) | 5.0 Inches |
Width (in.) | 5.0 Inches |
Details
Trim Style - Recessed Down Light | Retractable Elbow |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED BR40 E26 SW 85W 2PK (40785)
- ILC Replacement for Sylvania 50par36/hal/wfl30 replacement light bulb lamp (50PAR36/HAL/WFL30 SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, GR10Q4PIN10W41K (GR10Q/4PIN/10W/41K)
- ILC Replacement for Philips 100a/rs/vs/br replacement light bulb lamp, 2PK (100A/RS/VS/BR PHILIPS)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZB)
- HALO Adjustable Gimbal, 5060 (5060P)
- HALO Lv Reflector 35° Tilt, 1421 (1421W)
- HALO Gimbal, Par38, 6170 (6170TBZ)
- HALO Sld6Xjb Led (SLD606840WHJB)
- HALO Smd4 Led (SMD4R6927WH)
- LIGHTOLIER Low Profile LED Slim Downlight, 4-3/8in.W (S4S830K7)
- Halo Recessed Light Housing