Shop All Recessed Light Housing
Halo
Lv Reflector 35° Tilt, 1421
Mfr # 1421W
Zoro # G1223609
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector
- Height 1.9 Inches
- Length (In.) 5.0 Inches
- Width (in.) 5.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 1421W
- Zoro # G1223609
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 1.9 Inches |
Length (In.) | 5.0 Inches |
Width (in.) | 5.0 Inches |
Details
Trim Style - Recessed Down Light | Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AH Lighting Par38/45w/h/spot replacement light bulb lamp (PAR38/45W/H/SPOT AH LIGHTING)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, White (KT-VLED1810-WHITE)
- ILC Replacement for Edwards Signaling 104sinhr-n5 replacement light bulb lamp (104SINHR-N5 EDWARDS SIGNALING)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126WB)
- HALO Ml4 Led Recessed Downlight Series (TIR50AWW25)
- HALO Ot403P Oversized Trim Ring (OT403P)
- HALO Adjustable Coilex® Baffle, 3003 (3003TBZB)
- HALO Straight Metal Baffle, 6101 (6101BB)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- HALO Super Trim Air-Tite® Reflector, 30 (30PAT)
- Halo Recessed Light Housing