Shop All Recessed Light Housing
Halo
Lv Reflector 35° Tilt, 1421
Mfr # 1421MB1
Zoro # G1223873
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector
- Height 1.9 Inches
- Length (In.) 5.0 Inches
- Width (in.) 5.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 1421MB1
- Zoro # G1223873
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 1.9 Inches |
Length (In.) | 5.0 Inches |
Width (in.) | 5.0 Inches |
Details
Trim Style - Recessed Down Light | Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion LED Hl - Light Only - Blue (74768)
- STREAMLIGHT Stinger 2020 120V AC12V DC 1 holder Black (STL78101)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/830/E-4PK)
- WESTINGHOUSE 15 watt T8 Linear Fluorescent Light Bulb, 12PK (754000)
- HALO H457Ricat1E - H4 Led Gen2 Housing (H457RICAT1E)
- HALO Lv Reflector 35° Tilt, 1421 (1421W)
- HALO Adjustable Gimbal, 5060 (5060P)
- HALO Slope Ceiling Specular Reflector, 455 (455SC)
- HALO Reflector Cone, 426 (426RG)
- HALO H2922Ict (H2922ICT)
- HALO Hs4R (HS4RMW)
- Halo Recessed Light Housing