Shop All Recessed Light Housing
Halo
Lv Reflector 35° Tilt, 1421
Mfr # 1421CG
Zoro # G1223724
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector
- Height 1.9 Inches
- Length (In.) 5.0 Inches
- Width (in.) 5.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 1421CG
- Zoro # G1223724
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 1.9 Inches |
Length (In.) | 5.0 Inches |
Width (in.) | 5.0 Inches |
Details
Trim Style - Recessed Down Light | Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 2v618 replacement light bulb lamp (2V618 GRAINGER)
- NEBO Waterproof, Impact-Resistant 500 Lumen Penlight (NEB-POC-1002)
- JANDORF Socket Snap-In Phenolic Single Spring Lamp Socket (C60543)
- ILC Replacement for Edwards Signaling 92-st (92-ST EDWARDS SIGNALING)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- HALO H457Ricat1E - H4 Led Gen2 Housing (H457RICAT1E)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998TBZ)
- HALO Reflector, 999 4" (999W)
- HALO Par Reflector Cone, 5020 (5020SN)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- HALO Tl41R (TL41RORB)
- Halo Recessed Light Housing