Shop All Recessed Light Housing
Halo
Lv Adjustable Mirror 90° Tilt, 1497
Mfr # 1497P
Zoro # G1223435
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Adjustable
- Height 4.5 Inches
- Length (In.) 5.333 Inches
- Width (in.) 5.5 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 1497P
- Zoro # G1223435
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 4.5 Inches |
Length (In.) | 5.333 Inches |
Width (in.) | 5.5 Inches |
Details
Trim Style - Recessed Down Light | Adjustable |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- COMPASS Slim LED AC/Emergency Outdoor Light (CUSO4WH-H-ND)
- GE Lamp Kit, 3-Way, Gold Cord (50960)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- HALO Lv Pinhole Baffle, 1419 (1419P)
- HALO Gimbal 25° Tilt, Self-Flange, 5165 (5165BK)
- HALO Reflector Cone, 426 (426H)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSN)
- HALO Sld6Xjb Led (SLD6TRMTBZ)
- HALO H4 4-Inch Led Series (EL406940)
- HALO Ra4 Led 4-Inch Gimbals - Narrow & Very Wide Flood (RA406927NFLWH)
- Halo Recessed Light Housing