Shop All Recessed Light Housing
Halo
Lv Adjustable Gimbal 30° Tilt, 1495
Mfr # 1495SN
Zoro # G1223575
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Adjustable Gimbal
- Height 1.9 Inches
- Length (In.) 5.0 Inches
- Width (in.) 5.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 1495SN
- Zoro # G1223575
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 1.9 Inches |
Length (In.) | 5.0 Inches |
Width (in.) | 5.0 Inches |
Details
Trim Style - Recessed Down Light | Adjustable Gimbal |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Phenolic Candelabra 1-7/32".W/Rin Lamp Socket (C60473)
- FEIT ELECTRIC LED BR30 E26 DL 65W 12PK (BR30DM850LED12)
- UNIJACK Pendant Connector- Bronze Finish (87203UJ-ADP-BRZ)
- LUXRITE 1x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 16/20/30W 2000/2500/3750LM 0-10V Dimmable 2-Pack (LR25135-2PK)
- HALO Adjustable 30° Tilt, 376 (376P)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- HALO Open, Wide Self-Flange, 5175 (5175WH)
- HALO H5Icat (H5ICATNB)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSN)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- PROGRESS LIGHTING Edgelit Recessed (P800005-028-30)
- Halo Recessed Light Housing