Shop All Recessed Light Housing
Halo
Lv Adj Slot Aperture 35° Tilt, 1420
Mfr # 1420TBZ
Zoro # G1223505
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Adjustable Slot Aperature
- Height 1.9 Inches
- Length (In.) 5.0 Inches
- Width (in.) 5.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 1420TBZ
- Zoro # G1223505
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 1.9 Inches |
Length (In.) | 5.0 Inches |
Width (in.) | 5.0 Inches |
Details
Trim Style - Recessed Down Light | Adjustable Slot Aperature |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Osram Sylvania 50Ar111/Fl25 12V 41835Fl (50AR111/FL25 12V (41835FL))
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- LIGHTOLIER LED Downlight, 750 lm, 3000K, Wht, 4" (CP4RB07930W)
- STREAMLIGHT GREEN FLIP LENS F/STINGER (SR75117)
- HALO Rl56 Series (RL560WH6950)
- HALO E27Icat (E27ICAT)
- HALO Coilex® Tapered Baffle, 5102 (5102BB)
- HALO Bld, 6 In, 600 Lm, 90 Cri 3000K, Wh (BLD606930WH)
- HALO Specular Reflector, 4003 (4003SC)
- HALO Adjustable Reflector, 3004 (3004SN)
- HALO Adjustable 30° Tilt, 376 (376P)
- Halo Recessed Light Housing