Shop All Recessed Light Housing
Halo
Lv Adj Slot Aperture 35° Tilt, 1420
Mfr # 1420P
Zoro # G1223374
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Adjustable Slot Aperature
- Height 2.3 Inches
- Length (In.) 5.2 Inches
- Width (in.) 5.4 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 1420P
- Zoro # G1223374
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 2.3 Inches |
Length (In.) | 5.2 Inches |
Width (in.) | 5.4 Inches |
Details
Trim Style - Recessed Down Light | Adjustable Slot Aperature |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Iss232t8mvw /B (ISS232T8MVW /B ROBERTSON)
- COMPONENT HARDWARE Cool White LED Bulb For Dry/Damp Applica (LED-PK100DD-C)
- LUMAPRO LUMAPRO 5.6W, T3 1/4 Miniature Incandescent Bulb (1873-1PK)
- ILC Replacement for Westinghouse 04832 replacement light bulb lamp (04832 WESTINGHOUSE)
- HALO Frosted Dome Lens Showerlight, 952 4" (952PS)
- HALO Reflector Trim, 692 (692SC)
- HALO H750Ricat (H750RICAT)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6930)
- HALO E5Icatnb (E5ICATNB)
- HALO Reflector Trim, 692 (692H)
- HALO Double Gimbal, Par30, 6215 (6215BK)
- Halo Recessed Light Housing