Shop All Track Lighting Fixtures
Halo
Light Track Gimbal Ring Lv 12V
Mfr # LZR000401P
Zoro # G606891054
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50W
- Height 1.6 in
- Lamp Type MR16
- Width 6.6 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # LZR000401P
- Zoro # G606891054
- UPC # 662400613992
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height | 1.6 in |
Width | 6.6 in |
Length | 5.5 in |
Details
Watts | 50W |
Lamp Type | MR16 |
Voltage | 120V |
Mounting | Track |
Finish | White, Black |
Lampholder Type | Low Voltage Gimbal Ring |
Amperage Rating | 0.45A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20851LEDMS-WH/ACR)
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- STREAMLIGHT Battery Carrier, Alkaline, For Streamlight (90542)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 12 hr., 6 In. L, PK10 (9-08005B)
- HALO Light Track Gimbal Ring White (LZR000330P)
- HALO Light Track Roundback Cyl R20 (LZR000301P)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET631W)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB WH)
- ELCO LIGHTING Electronic Low Voltage Studio Track Fixture (ET558W)
- Halo Track Lighting Fixtures