Shop All Recessed Lighting Trims
Halo
LED Reflector Trim, Shower Application
Mfr # TL402SCS
Zoro # G4498015
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 4 in
- Trim Style - Recessed Down Light Reflector
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color Aluminum Reflector
- Ceiling Type - Recessed Down Light Flat Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # TL402SCS
- Zoro # G4498015
- UPC # 080083527885
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 4 in |
Width | 5 7/8 in |
Height | 2 1/2 in |
Nominal Size | 4 |
Length | 5 7/8 in |
Details
Item - Recessed Down Light | LED Recessed Down Light Trim |
Trim Style - Recessed Down Light | Reflector |
Trim Color - Recessed Down Light | White |
Reflector or Baffle Color | Aluminum Reflector |
Ceiling Type - Recessed Down Light | Flat Ceiling |
Lighting Technology | LED |
Color | White |
Description/Special Features | Specular/Wet Location |
Standards | Wet Location Listed For Shower Application |
Item | LED Recessed Down Light Trim |
Includes | Solite Regressed Lens |
Description
LED Recessed Down Light Trim, Nominal Size 4 In., Lighting Technology LED, Reflector or Baffle Color Aluminum Reflector, Standards Wet Location Listed For Shower Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Commercial Electric 223903 replacement light bulb lamp (223903 COMMERCIAL ELECTRIC)
- HEATH-ZENITH Ltrn Mtn Dcrtv 100W Brs Trdnl (HZ-4170-PB)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3252)
- FEIT ELECTRIC Bulb Incan R40 Heat Flood 250W (250R40/R)
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- HALO Halo 3008724 4 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008724)
- HALO Halo Rl56Wh Selectable 90Cri 1200Lm Ld (RL56129S1EWH)
- HALO Trim Albalite Shr Halo W (70PS)
- HALO 9 In Led Recesssed (HLC9129301EWH)
- HALO Halo 3008722 6 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008722)
- ELCO LIGHTING 5 Sloped Baffle with Adjustable Gimbal Ring Trim" (EL560W)
- Halo Recessed Lighting Trims