Shop All Recessed Light Housing
Halo
La Gimbal Wht Bffl 90Cri 5000K, 56"
Mfr # LA56069501EWH
Zoro # G1221563
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Gimbal White Baffle
- Height 7.875 Inches
- Lamp Type LED
- Length (In.) 7.5 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # LA56069501EWH
- Zoro # G1221563
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 7.875 Inches |
Length (In.) | 7.5 Inches |
Details
Trim Style - Recessed Down Light | Gimbal White Baffle |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Amperage Rating | 0.072 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK10 (9-97520PF)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- DORCY 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver (411218)
- HALO Gimbal, Par38, 6170 (6170TBZ)
- HALO Ml56 Led Recessed Downlights 90 Cri - 5 & 6 Inch (BFR56NFL)
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496SN)
- HALO Reflector, 999 4" (999P)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- HALO H1499T75 (H1499T75)
- ELCO LIGHTING Shallow Flexible Mica Fire Enclosure for recessed fixtures (FIREENCL-S)
- Halo Recessed Light Housing