Shop All Recessed Light Housing
Halo
La Gimbal Wht Bffl 90Cri 4000K, 4"
Mfr # LA4069401EWH
Zoro # G1221466
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Gimbal White Baffle
- Height 5.313 Inches
- Lamp Type LED
- Length (In.) 5.438 Inches
- Amperage Rating 0.072
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # LA4069401EWH
- Zoro # G1221466
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 5.313 Inches |
Length (In.) | 5.438 Inches |
Details
Trim Style - Recessed Down Light | Gimbal White Baffle |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.072 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Battery Recycling Container (330-140)
- SATCO 6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC (S9490)
- HENNY PENNY Halogen Bulb/Lamp, Tungsten, 150W, 120V (BL01-011)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- HALO Lv Adj Slot Aperture 35° Tilt, 1420 (1420P)
- HALO Reflector, 999 4" (999SN)
- HALO La Gimbal Wht Bffl 90Cri 3000K, 56" (LA56069301EWH)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- HALO Open Trim With Socket Support, 300 (300P)
- HALO Gimbal 25° Tilt, Self-Flange, 5165 (RE-5165WH)
- Halo Recessed Light Housing