Shop All Recessed Light Housing
Halo
La Gimbal Wht Bffl 90Cri 3000K, 4"
Mfr # LA4069301EWH
Zoro # G1221387
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Gimbal White Baffle
- Height 5.313 Inches
- Lamp Type LED
- Length (In.) 5.438 Inches
- Width (in.) 4.125 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # LA4069301EWH
- Zoro # G1221387
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 5.313 Inches |
Length (In.) | 5.438 Inches |
Width (in.) | 4.125 Inches |
Details
Trim Style - Recessed Down Light | Gimbal White Baffle |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.072 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Essentials 4-Light 24" Wide Polished Chrome Vanity Light (4454PC)
- ILC Replacement For EIKO 31293111296 (31293111296)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS21L)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- HALO Lv Adj Slot Aperture 35° Tilt, 1420 (1420P)
- HALO H245Ricat (H245RICAT)
- HALO Gimbal 25° Tilt, Self-Flange, 5165 (RE-5165WH)
- HALO Metal Baffle, 5001 (5001SN)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495P)
- HALO Gimbal, Par38, 6170 (6170SN)
- Halo Recessed Light Housing