Shop All Recessed Light Housing
Halo Home
Halo Home Rl56 Bluetooth
Mfr # RL56069BLE40AWH
Zoro # G1220337
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.0 Inches
- Length (In.) 2.75 Inches
- Lamp Type LED
- Width (in.) 7.5 Inches
- Amperage Rating 0.082
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo Home
- MFR # RL56069BLE40AWH
- Zoro # G1220337
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 8.0 Inches |
Length (In.) | 2.75 Inches |
Width (in.) | 7.5 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.082 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 50w/841/4p/rs replacement light bulb lamp (PL-L 50W/841/4P/RS PHILIPS)
- MILWAUKEE TOOL Cordless Site Light, w/Battery, 1000 lm (2144-20, 48-11-1828)
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4020ew)
- ILC Replacement for Stocker & Yale Imagelite replacement light bulb lamp (IMAGELITE STOCKER & YALE)
- HALO HOME Ble 4.0 Internet Access Bridge, Gen 1 Wh (HWB1BLE40AWH)
- HALO HOME Halo Home Rl4 Bluetooth (RL4069BLE40AWH)
- HALO HOME Ble 4.0 Anyplace Dimmer, Gen 1 Wh (HWAS1BLE40AWH)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICA)
- HALO Square Adjustable Baffle, 3011 (3011WHBB)
- HALO Rl56 Series (RL56TRMSNB)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- Halo Home Recessed Light Housing