Shop All Recessed Light Housing
Halo Home
Ble 4.0 Internet Access Bridge, Gen 1 Wh
Mfr # HWB1BLE40AWH
Zoro # G1220057
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.063 Inches
- Length (In.) 2.563 Inches
- Width (in.) 4.625 Inches
- Mounting Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo Home
- MFR # HWB1BLE40AWH
- Zoro # G1220057
- UPC # 696498564461
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 6.063 Inches |
Length (In.) | 2.563 Inches |
Width (in.) | 4.625 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Plug-In |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/ECO)
- JANDORF Phen Socket Med Btm Turn (60536)
- ILB GOLD Bulb, Incandescent Ps Shape Ps40, Replacement For Donsbulbs, 500Ps40/Rs-130V (500PS40/RS-130V)
- ADVANCE CFL Ballast, Electronic Dimming, 8W, 120V (REZ-1T42-M2-LD-K)
- HALO HOME Halo Home Rl56 Bluetooth (RL56069BLE40AWH)
- HALO HOME Ble 4.0 Anyplace Dimmer, Gen 1 Wh (HWAS1BLE40AWH)
- HALO HOME Halo Home Rl4 Bluetooth (RL4069BLE40AWH)
- HALO E550Ricat (E550RICAT)
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- HALO Straight Metal Baffle, 6101 (6101WB)
- PROGRESS LIGHTING 5" IC Remodel Housing with E26 Socket (P1851-ICAT)
- Halo Home Recessed Light Housing