Shop All Recessed Light Housing
Halo
Hlb4 Led
Mfr # HLB4069FS1EMWR
Zoro # G1227714
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.938 Inches
- Lamp Type LED
- Length (In.) 5.125 Inches
- Width (in.) 2.125 Inches
- Amperage Rating 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # HLB4069FS1EMWR
- Zoro # G1227714
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 6.938 Inches |
Length (In.) | 5.125 Inches |
Width (in.) | 2.125 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.1 |
Mounting | Direct Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 48/49 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-H-ULTRA)
- FEIT ELECTRIC LED PANL FIXTRE WHT 24""L (FP0.5X2/4WY/WH)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 27K, G23, No Dim, Frosted (S18400)
- OEMTOOLS 600 Lumen Rechargeable Multi-Use Li-ion Work Light (25997)
- HALO Rl56 Series (RL56TRMSNB)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6927)
- HALO H2922Ict (H2922ICT)
- HALO Super Trim Air-Tite® Reflector, 30 (30PAT)
- HALO 11856257 Light Housing, 6 in Dia Recessed Can, Aluminum (H750ICAT)
- HALO Ml56 Led Recessed Downlights 90 Cri - 5 & 6 Inch (BFR56NFL)
- HALO Super Trim Air-Tite® Reflector, 30 (30CAT)
- Halo Recessed Light Housing