Shop All Recessed Light Housing
Halo
Hl618Tat, Hl618Tcp Allslope
Mfr # HL618TAT
Zoro # G1220836
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.0 Inches
- Length (In.) 16.0 Inches
- Lamp Type LED (Not Included)
- Width (in.) 14.625 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # HL618TAT
- Zoro # G1220836
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 8.0 Inches |
Length (In.) | 16.0 Inches |
Width (in.) | 14.625 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED (Not Included) |
Mounting | Recessed |
Amperage Rating | 0.10A at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Clr Brs Bs Ps25 300W 120V (300M)
- FEIT ELECTRIC LED Bulb, General Purpose, A15 Lamp, 60 W Equivalent, E17 Lamp Base, Dimmable, White (BPA1560N/950CA/2)
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SWP)
- HALO Tl45R (TL45R6GMWBB)
- HALO Splay, 5186 (RE-5186WH)
- HALO Silver Recessed Lighting Kit (SLDACCKIT)
- HALO Reflector, 999 4" (999H)
- HALO Bld, 6 In, 600 Lm, 90 Cri 3000K, Wh (BLD606930WH)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996SN)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA)
- Halo Recessed Light Housing