Shop All Outdoor Lighting Accessories
Halo
Halo Undercab 4 Cct + Usb 18" Blk
Mfr # HU30BSC18MB
Zoro # G1220319
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.188 Inches
- Length 4.562 Inches
- Amperage Rating 0.03 at 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # HU30BSC18MB
- Zoro # G1220319
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 17.188 Inches |
Length | 4.562 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Amperage Rating | 0.03 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl44S (TL44S2GMWBB)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast (IMH-100-D-BLS)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GA)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- HALO Halo Undercab 4 Cct + Pir 18" Wht (HU30ADV18P)
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- CAMCO FITS ALL PARTY LIGHT HOLDERS GRAY, PK 7 (42693)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 48 (UC48T8132)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- Halo Outdoor Lighting Accessories