Shop All Outdoor Lighting Accessories
Halo
Halo Undercab 4 Cct + Pir 48" Wht
Mfr # HU30ADV48P
Zoro # G1220294
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # HU30ADV48P
- Zoro # G1220294
- Country of Origin China
- Category Outdoor Lighting Accessories
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- FOTODIOX JDD Type 150 watt 120V E26 Frosted Halogen Light Replacement Modeling Bulb (BULB-150W)
- LITEZALL 800 Lumen Headlamp Worklight (LA-800HL-4:8/16)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- HALO Halo Undercab 4 Cct + Pir 18" Wht (HU30ADV18P)
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- DALS LIGHTING 300W Landscape Transformer (LTR-300-BK)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7715-07)
- TIKI Torch Table Gls Votive 4In (1117025)
- Halo Outdoor Lighting Accessories