Shop All Outdoor Lighting Accessories
Halo
Halo Undercab 4 Cct + Pir 48" Blk
Mfr # HU30ADV48MB
Zoro # G1220328
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.875 Inches
- Height 47.688 Inches
- Amperage Rating 0.077 at 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # HU30ADV48MB
- Zoro # G1220328
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 4.875 Inches |
Height | 47.688 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Amperage Rating | 0.077 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 32481wes replacement light bulb lamp, 2PK (32481WES LIGHT BULB / LAMP)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- JUNO LIGHTING Adj LED Downlight 4in., Switchable White (WF4 ADJ SWW5 90CRI MW M6)
- RECYCLEPAK Electronics Recycling Kit, 36x36x36In (SUPPLY-260)
- HALO Halo Undercab 4 Cct + Pir 18" Wht (HU30ADV18P)
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- METALUX Cruze Led Retrofit, 5000 Lum, 35K, U, 2X4 (24CZRK-LD4-50-UNV-L835-CD1-U)
- DESIGNERS FOUNTAIN 5.75in Black Pier Mount For Outdoor Post Lamps (1916-BK)
- 1STSOURCE PRODUCTS 3.25" Round Pole Cap (86-00014)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- ELCO LIGHTING Floodlight Mounting Accessories (EFLLSF)
- Halo Outdoor Lighting Accessories