Shop All Outdoor Lighting Accessories
Halo
Halo Undercab 4 Cct + Pir 18" Blk
Mfr # HU30ADV18MB
Zoro # G1220233
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # HU30ADV18MB
- Zoro # G1220233
- Country of Origin China
- Category Outdoor Lighting Accessories
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb G40 100W Wht (03108)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls (6335100)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- HALO H38Icat (H38ICAT)
- HALO Halo Undercab 4 Cct + Pir 18" Wht (HU30ADV18P)
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- ACCLAIM LIGHTING Electric Outlet, 120V, Black (338BK)
- EXO Replacement Glass Globe, 5" Lx5" W x 8" H (VGL-GN)
- MAXSA INNOVATIONS Solar-Powered Flood Light (40330-RS)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- JASCO Jasco Products 224285 Remote Light Control (224285)
- Halo Outdoor Lighting Accessories