Shop All Security & Flood Lights
Halo
Halo 3003327 Switch Hardwired LED White Security Floodlight
Mfr # 3003327
Zoro # G103978753
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 3003327
- Zoro # G103978753
- UPC # 80083867158
- Country of Origin Unknown
- Category Security & Flood Lights
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Activation Type: Switch
- Power Source: Hardwired
- Light Source: LED
- Color: White
- Product Type: Security Floodlight
- Length: 8.2 in.
- Material: Die-Cast Aluminum
- Lumens: 5800 lumens
- Indoor or Outdoor: Outdoor
- Volts: 277 volt
- Bulbs Included: No
- Watts: 52 watt
- Weight: 3.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Cfl Single Twin Tube Fluorescent Bulb, Replacement For Donsbulbs Pl11 (PL11)
- COAST CUTLERY G20 Led (19304)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- HALO Bronze Dusk To Dawn Incandescent Floodlight Fixture (PWT250PC)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSL303TB)
- HALO Led Floodlght Brnz 3000L (TGS3S401FSRB)
- HALO White Motion Sensing Dusk To Dawn Incandescent Floodlight Fixture (MS34W)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSS153TIW)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSL203TW)
- WESTGATE U Bracket, Bronze, for LFX & LFXPRO XL Series (LFX-TR-B)
- Halo Security & Flood Lights