Shop All Recessed Light Housing
Halo
H99Tat
Mfr # H99TAT
Zoro # G1220215
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.6 Inches
- Lamp Type Incandescent (Not Included)
- Length (In.) 6.25 Inches
- Width (in.) 9.2 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # H99TAT
- Zoro # G1220215
- UPC # 80083584260
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 5.6 Inches |
Length (In.) | 6.25 Inches |
Width (in.) | 9.2 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent (Not Included) |
Mounting | Recessed |
Amperage Rating | 0.5 at 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 42812, 2PK (42812 SYLVANIA)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V, Pc1 (XTOR1B-PC1)
- ILC Replacement for Lights OF America 4u/65k replacement light bulb lamp (4U/65K LIGHTS OF AMERICA)
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- HALO Ot400P Oversized Trim Ring (OT460P)
- HALO Sld6Xjb Led (SLD606840WHJB)
- HALO Open Trim With Socket Support, 300 (300P)
- HALO Rs7H (RS7H)
- HALO H7Ict (H7ICT)
- HALO H27Icat (H27ICAT)
- HALO Eyeball Trim, 694 (694WB)
- Halo Recessed Light Housing