Shop All Recessed Light Housing
Halo
H7Tcp
Mfr # H7TCP
Zoro # G1220075
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.0 Inches
- Lamp Type Incandescent
- Length (In.) 8.667 Inches
- Width (in.) 11.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # H7TCP
- Zoro # G1220075
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 9.0 Inches |
Length (In.) | 8.667 Inches |
Width (in.) | 11.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent |
Mounting | Recessed |
Amperage Rating | 1.25 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W F15 Incandescent - Aurora - 1500 Hours - 165L - Medium Base - 120V (S3365)
- STREAMLIGHT Blue Lens For Stinger (75116)
- SUNSHINE LIGHTING Sunlite MP150/U/MED/PS 150 Watt Protected Metal Halide Light Bulb, Medium Base (03651-SU)
- ILC Replacement for Good Earth Lighting Cfs55w/gr10q replacement light bulb lamp (CFS55W/GR10Q GOOD EARTH LIGHTING)
- HALO Tl41R (TL41RMW)
- HALO Sld6Xjb Led (SLD6EXT)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- HALO 11856257 Light Housing, 6 in Dia Recessed Can, Aluminum (H750ICAT)
- HALO Super Trim Air-Tite® Reflector, 30 (30WATH)
- HALO H4 4-Inch Led Series (EL406930)
- HALO H1999 Socket Extender (H1999)
- Halo Recessed Light Housing