Shop All Recessed Light Housing
Halo
H36Tat
Mfr # H36TAT
Zoro # G1219655
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.5 Inches
- Lamp Type GU10
- Length (In.) 14.5 Inches
- Width (in.) 8.5 Inches
- Amperage Rating 0.417 at 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # H36TAT
- Zoro # G1219655
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 5.5 Inches |
Length (In.) | 14.5 Inches |
Width (in.) | 8.5 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | GU10 |
Amperage Rating | 0.417 at 120V |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 770606 replacement light bulb lamp (770606 BULBRITE)
- LUMAPRO LUMAPRO 8.4W, G6 Miniature Incandescent Light Bulb (304-1PK)
- ELCO LIGHTING Electronic Low Voltage Louver Track Fixture (ET537B)
- FRIEDLAND RLR SHADE LIN WHT 55X72"" (LIN5W)
- HALO La Gimbal Wht Bffl 90Cri 3000K, 56" (LA56069301EWH)
- HALO Baffle Trim, 693 (693TBZB)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495SN)
- HALO Adjustable Coilex® Baffle, 3003 (3003TBZB)
- HALO Coilex® Tapered Baffle, 5102 (5102BB)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZB)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- Halo Recessed Light Housing