Shop All Recessed Light Housing
Halo
H27T
Mfr # H27T
Zoro # G1219628
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 Inches
- Length (In.) 14.0 Inches
- Width (in.) 13.0 Inches
- Mounting Recessed
- Amperage Rating 2.083 at 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # H27T
- Zoro # G1219628
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 5.5 Inches |
Length (In.) | 14.0 Inches |
Width (in.) | 13.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Amperage Rating | 2.083 at 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1.5W, T3 1/4 Miniature Incandescent Bulb (1813-1PK)
- ILC Replacement for Damar Qh500t3/cl 115/125v replacement light bulb lamp (QH500T3/CL 115/125V DAMAR)
- ILC Replacement for Osram Sylvania Qtp2x26cf/unv DM (QTP2X26CF/UNV DM OSRAM SYLVANIA)
- EKENA MILLWORK Andrea Ceiling Medallion, Two Piece (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08AD2)
- HALO Metal Baffle, 5001 (5001TBZ)
- HALO Par Reflector Cone, 5020 (5020P)
- HALO Smd6-Dm Led (SMD6R6950WHDM)
- HALO Double Gimbal, Par30, 6215 (6215SN)
- HALO E550Ricat (E550RICAT)
- HALO H457Icat1E - H4 Led Gen2 Housing (H457ICAT1E)
- PROGRESS LIGHTING Edgelit Recessed (P800005-028-30)
- Halo Recessed Light Housing