Shop All Recessed Light Housing
Halo
H27Rt
Mfr # H27RT
Zoro # G1219603
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.5 Inches
- Length (In.) 14.5 Inches
- Width (in.) 7.0 Inches
- Mounting Recessed
- Amperage Rating 0.625 at 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # H27RT
- Zoro # G1219603
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 5.5 Inches |
Length (In.) | 14.5 Inches |
Width (in.) | 7.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Amperage Rating | 0.625 at 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/930/FR/P/ND 4/1FB)
- MILWAUKEE TOOL Cordless Work Light, M18 Battery (2354-20, 48-11-1850)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- HALO Full Cone Baffle, Self Flange, 5125 (5125WB)
- HALO H2750Icat (H2750ICAT)
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- HALO Ra56 Led 5&6-Inch Gimbals - Narrow & V. Wide Flood (RA5606930NFLWH)
- HALO E5Ricat (E5RICAT)
- HALO Reflector, 999 4" (999SN)
- HALO Eyeball 30° Tilt, 78 (78SN)
- Halo Recessed Light Housing