Shop All Recessed Light Housing
Halo
H27Ricat
Mfr # H27RICAT
Zoro # G1219576
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.625 Inches
- Length (In.) 13.938 Inches
- Width (in.) 5.625 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # H27RICAT
- Zoro # G1219576
- UPC # 80083609253
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 5.625 Inches |
Length (In.) | 13.938 Inches |
Width (in.) | 5.625 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NTH25 Rotary Flashlight Holster with Adjustable Belt Clip (NTH25)
- METABO Construction Tripod (628791000)
- SATCO 40 W T6 1/2 Incandescent - Frost - 1500 Hours - 340L - Intermediate Base - 130V (S3225)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- HALO Rsq6 All-Purpose Square Led Module (RSQ6089271EMWWB)
- HALO Slope Ceiling Specular Reflector, 455 (455SN)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495P)
- HALO Smd6 Light Lens Trim (SMD6RTRMWH)
- HALO Wall Wash With Baffle, 992 4" (992P)
- HALO Metal Baffle, 953 4" (953SN)
- HALO H7Tcp (H7TCP)
- Halo Recessed Light Housing