Shop All Recessed Light Housing
Halo
H27Icat
Mfr # H27ICAT
Zoro # G1219524
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.438 Inches
- Length (In.) 12.25 Inches
- Width (in.) 10.625 Inches
- Amperage Rating 0.625 at 120V
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # H27ICAT
- Zoro # G1219524
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 5.438 Inches |
Length (In.) | 12.25 Inches |
Width (in.) | 10.625 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Amperage Rating | 0.625 at 120V |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN LIGHTING CO Waldmann Flat LED 10-40VDC Surface Mount IP69K (112560000-00003069)
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x12"x12" (SUPPLY-065)
- ILC Replacement for Aiken P70014 replacement light bulb lamp (P70014 AIKEN)
- ILC Replacement for Philips Pl-s13w/27 replacement light bulb lamp (PL-S13W/27 PHILIPS)
- HALO Shallow Full Cone Baffle, 6126 (6126WB)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402TBZS)
- HALO Ml56068Xx 600 Series 80 Cri Led Light Modules (TRM690WH)
- HALO Tl42S (TL42SMW)
- HALO H7Tcp (H7TCP)
- HALO H750Ricat (H750RICAT)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012TBZBB)
- Halo Recessed Light Housing