Shop All Recessed Light Housing
Halo
H1499T75
Mfr # H1499T75
Zoro # G1219278
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.25 Inches
- Lamp Type MR16 (Not Included)
- Length (In.) 10.083 Inches
- Width (in.) 21.25 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # H1499T75
- Zoro # G1219278
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 3.25 Inches |
Length (In.) | 10.083 Inches |
Width (in.) | 21.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | MR16 (Not Included) |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- ILC Replacement for Code 3 / Public Safety Dashlaser replacement light bulb lamp (DASHLASER CODE 3 / PUBLIC SAFETY)
- MR BEAMS CEILING LED WHT 6.3""W (MB981-WHT-01-06)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-252-03-E)
- HALO Adjustable 30° Tilt, 376 (376P)
- HALO Super Trim Air-Tite® Reflector, 30 (30WATH)
- HALO H27T (H27T)
- HALO Showerlight, 951 4" (951PS)
- HALO Slope Ceiling Specular Reflector, 455 (455SC)
- HALO Metal Baffle, 953 4" (953SN)
- HALO Adjustable Gimbal, 5060 (5060P)
- Halo Recessed Light Housing