Shop All Recessed Light Housing
Halo
Gimbal, Par38, 6170
Mfr # 6170SN
Zoro # G1219226
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Gimbal
- Height 6.0 Inches
- Lamp Type E26 Screwbase
- Length (In.) 16.1 Inches
- Width (in.) 8.7 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 6170SN
- Zoro # G1219226
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 6.0 Inches |
Length (In.) | 16.1 Inches |
Width (in.) | 8.7 Inches |
Details
Trim Style - Recessed Down Light | Gimbal |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA TW LED B10 SW 40W 6PK (41319)
- ILC Replacement For ALLANSON INTERNATIONAL RSS496AT (RSS496AT)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- CURRENT Reveal A19 E26 (Medium) LED Bulb White 60 W (45656)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495SN)
- HALO Designer Finish Trim Rings (TRM6TBZ)
- HALO H99Rtat (H99RTAT)
- HALO Super Trim Air-Tite® Reflector, 30 (30HAT)
- HALO Lv Regressed Lensed Showerlight, 1951 (1951PS)
- HALO Rl56 Series (RL560WH12927)
- HALO H38Icat (H38ICAT)
- Halo Recessed Light Housing