Shop All Recessed Light Housing
Halo
Full Cone Reflector, Self-Flange, 5120
Mfr # 5120WH
Zoro # G1219034
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector
- Height 15.7 Inches
- Lamp Type E26 Screwbase
- Length (In.) 9.7 Inches
- Width (in.) 8.3 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # 5120WH
- Zoro # G1219034
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 15.7 Inches |
Length (In.) | 9.7 Inches |
Width (in.) | 8.3 Inches |
Details
Trim Style - Recessed Down Light | Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Compact Pro 24000 Lumen 5000K LED High B (CPHB 24LM MVOLT 50K)
- ILC Replacement for Honeywell Uc100e1030 replacement light bulb lamp (UC100E1030 HONEYWELL)
- ILC Replacement for GE General Electric G.E 17933 replacement light bulb lamp, 10PK (17933 GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING Current Limiter Track Accessory (EP840W-7A)
- HALO Adjustable Reflector, 3004 (3004SN)
- HALO Square Adjustable Baffle, 3011 (3011WHBB)
- HALO Sld4Xjb Led (SLD405827WHJB)
- HALO H2920Ict (H2920ICT)
- HALO Albalite Lens, 70 (70PS)
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- HALO Super Trim Air-Tite® Reflector, 30 (30HAT)
- Halo Recessed Light Housing