Shop All Security & Flood Lights
Halo
Fss/Fsl Single Head Led Flood With Selectable Cct
Mfr # FSL303TIB
Zoro # G1221484
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lumens 2900
- Watts 32 W
- Height 6.4 Inches
- Length (In.) 6.0 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # FSL303TIB
- Zoro # G1221484
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 6.4 Inches |
Length (In.) | 6.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Lumens | 2900 |
Watts | 32 W |
Current Rating | 0.263 |
Mounting Type | Wall/Eave Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Cdl6fr15/940/rtjb/led replacement light bulb lamp (CDL6FR15/940/RTJB/LED HALCO)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- NEBO Powerful 500 Lumen Headlamp (NEB-HLP-0006)
- ILC Replacement for Light Bulb / Lamp 100a23/cl 130v replacement light bulb lamp (100A23/CL 130V LIGHT BULB / LAMP)
- HALO LED FLOODLIGHT D2D BRNZE (TGS2S402DRRB)
- HALO Mst203T Twin Led With Motion Sensor (MST203T18W)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSL203TW)
- HALO Bronze Motion Sensing Dusk to Dawn LED Solar Wedge Floodlight Fixture (SWL0540B)
- HALO Led Floodlight Wht 3000L (TGS3S401FSRW)
- HALO ESF Series Dusk-to-Dawn Flood Light, 120 V, 23.9 W, LED Lamp, 2372 Lumens Lumens, 4000 K Color Temp (ESF2A4DB)
- LITHONIA LIGHTING 2-Lamp Outdoor White Flood Light (OFTH 300PR 120 WH M12)
- Halo Security & Flood Lights