Shop All Security & Flood Lights
Halo
Fss/Fsl Single Head Led Flood With Selectable Cct
Mfr # FSL203TIB
Zoro # G1221676
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1916
- Lamp Type LED
- Height 6.688 Inches
- Watts 23 W
- Length (In.) 5.875 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # FSL203TIB
- Zoro # G1221676
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 6.688 Inches |
Length (In.) | 5.875 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lumens | 1916 |
Lamp Type | LED |
Watts | 23 W |
Current Rating | 0.188 |
Mounting Type | Wall/Eave Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANCE Rollup Shade Wht 96X72" (3321086)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 15LED 10-30V 320 Lumens 2.8W White (1157-27W-D2)
- ENERGIZER Black No CR123 (ENPMHT1L)
- HALO Motion-Sensing Hardwired LED White Floodlight (ESF1A4MW)
- HALO Led Floodlght Brnz 3000L (TGS3S401FSRB)
- HALO Ft1850L (FT1850LPC)
- HALO White Motion Sensing Dusk To Dawn Incandescent Floodlight Fixture (MS34W)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSL303TB)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSL203TW)
- HALO Mst203T Twin Led With Motion Sensor (MST203T18W)
- Halo Security & Flood Lights